Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P400, PK50
Mfr # 23-622-400
Zoro # G1690162
product price: $37.45
/pk 50, $0.75/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-622-400
- Zoro # G1690162
- UPC # 842028005168
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,6",P400,PK50 |
Description
Grip Disc,6 In.,P400,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wheel Adapter Kit (45038)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- DYNABRADE Dynabrade DYN-54327 6 In. Dia. Non-Vacuum Disc Pad; Hook-Face; Short Nap (DYN-54327)
- UNITED ABRASIVES/SAIT SAIT 23050 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23050)
- MIRKA Grip Disc, 6", P40, PK50 (23-622-040)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AE24105081)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- MIRKA Abranet Sic Ns 3" P180 (9B-203-180)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 (66261131564)
- Mirka Hook & Loop Sanding Discs