Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P220, PK50
Mfr # 23-622-220
Zoro # G1690138
product price: $31.35
/pk 50, $0.63/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-622-220
- Zoro # G1690138
- UPC # 842028005120
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,6",P220,PK50 |
Series | Gold |
Description
Grip Disc,6 In.,P220,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AE23205018)
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- MIRKA Novastar Sr5 Sic 1.25" Channel L3 Psa (FH-340-5S)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249821)
- Mirka Hook & Loop Sanding Discs