Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P120, PK50
Mfr # 23-622-120
Zoro # G1690153
product price: $30.39
/pk 50, $0.61/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-622-120
- Zoro # G1690153
- UPC # 842028005090
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,6",P120,PK50 |
Description
Grip Disc,6 In.,P120,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter HOOK AND LOOP Sanding Disc, Ceramic, 80G, F-Weight, PK 12 (349552)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AC-241-500)
- MIRKA 5 in. 80 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.080)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- MIRKA Grip Disc, 6", P40, PK50 (23-622-040)
- MIRKA Gold 8" Grip P80 (23-631-080)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK10 (9A-232-320RP)
- Mirka Hook & Loop Sanding Discs