Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 5", P80, PK50
Mfr # 23-612-080
Zoro # G1689508
product price: $31.19
/pk 50, $0.62/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-612-080
- Zoro # G1689508
- UPC # 842028004581
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,5",P80,PK50 |
Series | Gold |
Description
Grip Disc,5 In.,P80,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO HY-KO KMB2 Deburring Brush, Nylon, For H2584, 025, 024, 010, 017 & 018, 040, 045 Ilco Key Machines (KMB2)
- NORTON ABRASIVES - ST. GOBAIN Cntr Snd Spng 220Grt 2PK (07660782083)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136205)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47216)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Abranet Ace 3" Grip P320 (AC-203-320)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- Mirka Hook & Loop Sanding Discs