Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 5", P60, PK50
Mfr # 23-612-060
Zoro # G1689550
product price: $23.65
/pk 50, $0.47/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-612-060
- Zoro # G1689550
- UPC # 842028004574
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P60 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,5",P60,PK50 |
Description
Grip Disc,5 In.,P60,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87464)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 9 pc (310-120007)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (AE-203-080)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- MIRKA Gold 8" Grip P36 (23-631-036)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261149543)
- Mirka Hook & Loop Sanding Discs