Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 5", P120, PK50
Mfr # 23-612-120
Zoro # G1689578
product price: $27.69
/pk 50, $0.55/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-612-120
- Zoro # G1689578
- UPC # 842028004604
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,5",P120,PK50 |
Series | Gold |
Description
Grip Disc,5 In.,P120,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Encapsulated Stringer Bead Wheel .020" Steel Wire 5/8"-11 UNC Nut (35800)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L863)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- MIRKA Gold 8" Grip P180 (23-631-180)
- MIRKA Q.Silver 6" Grip 15H 600 (2C-611-600)
- MIRKA Gold 5" Psa P400 (23-388-400)
- MIRKA Q.Silver 6" Grip 15H 1200 (2C-611-1200)
- MIRKA Abranet Ace 3" Grip P320 (AC-203-320)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- Mirka Hook & Loop Sanding Discs