Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P800, PK50
Mfr # 23-608-800
Zoro # G1689313
product price: $15.39
/pk 50, $0.31/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-800
- Zoro # G1689313
- UPC # 842028050694
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P800,PK50 |
Description
Grip Disc,3 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- MIRKA Twisted Wool Pad, 8"x1", Double Sided (MPADDS-8)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK100 (66261100245)
- MIRKA Grip Disc, 3", P220, PK50 (23-608-220)
- MIRKA Coarse Cut 8" Psa P80 W (40-352-080)
- MIRKA Coarse Cut 6" Grip 6H P80 (40-624-080)
- MIRKA Q.Silver 5" Grip P120 (2B-612-120)
- MIRKA Q.Silver 3" Grip P320 (2B-608-320)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247525)
- Mirka Hook & Loop Sanding Discs