Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P80, PK50
Mfr # 23-608-080
Zoro # G1689377
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-608-080
- Zoro # G1689377
- UPC # 842028050618
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P80,PK50 |
Description
Grip Disc,3 In.,P80,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- SUPERIOR PADS AND ABRASIVES 1 Inch Twist Lock Spindle Disc (SPD01)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- MIRKA 5 in. 180 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.180)
- MIRKA Iridium 2.75"X120' Psa 120 (24-584-120)
- MIRKA Coarse Cut, Grip Disc, 6", P40, PK25 (40-622-040)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- MIRKA Mesh Grip, Disc, 6", P80 Grit, PK50 (AC-241-080)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S6 in80X50PK (36640)
- Mirka Hook & Loop Sanding Discs