Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P600, PK50
Mfr # 23-608-600
Zoro # G1689331
product price: $15.79
/pk 50, $0.32/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-600
- Zoro # G1689331
- UPC # 842028050687
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,3",P600,PK50 |
Series | Gold |
Description
Grip Disc,3 In.,P600,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Backing Pad, 6", PSA (4608)
- DYNABRADE Belt, SuperFine, 3/4"X18" (90161)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- MIRKA Gold 6" Grip 37H P180 (23-6MH-180)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- MIRKA Novastar Sr3 Alox 1.25" Channel L3 Psa (FH-340-3A)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- Mirka Hook & Loop Sanding Discs