Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P400, PK50
Mfr # 23-608-400
Zoro # G1689383
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-400
- Zoro # G1689383
- UPC # 842028050670
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P400,PK50 |
Description
Grip Disc,3 In.,P400,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Coarse Crimped End Wire Brush, 1In. (KTI79210)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 4in (60440305096)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1.5"x1.5" (13C265)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- MIRKA Foam, Grip Disc, 1.3", P500 Grit, PK10 (8A-600-500)
- MIRKA Abranet Sic Ns 3" P180 (9B-203-180)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (AE24105061)
- MIRKA Abralon 5" Grip 1000 (8A-232-1000)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- Mirka Hook & Loop Sanding Discs