Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P320, PK50
Mfr # 23-608-320
Zoro # G1689307
product price: $20.55
/pk 50, $0.41/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-320
- Zoro # G1689307
- UPC # 842028050663
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P320,PK50 |
Description
Grip Disc,3 In.,P320,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- MIRKA Iridium 6" Grip 121H 40 (24-6MH-040)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- NORTON ABRASIVES Hook and Loop Disc 6In. 800 Grit A/O (31553)
- Mirka Hook & Loop Sanding Discs