Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P220, PK50
Mfr # 23-608-220
Zoro # G1689322
original price:
$23.90
7% off
new price: $22.19
/pk 50, $0.44/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-220
- Zoro # G1689322
- UPC # 842028050656
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P220,PK50 |
Description
Grip Disc,3 In.,P220,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Hole Sander Hook and Loop Pad Replaces Dewalt OE # 151281-08 (RSP26)
- MIRKA Mirka Abrasives 8A-241-1000 1000 Grit Abralon 6 in. Discs (MRK-8A-241-1000)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- MIRKA Grip Disc, 3", P120, PK50 (23-608-120)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- MIRKA 6 in. Abralon Foam Grip Disc 2000 Grit (MI136770)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- Mirka Hook & Loop Sanding Discs