Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P180, PK50
Mfr # 23-608-180
Zoro # G1689359
product price: $21.39
/pk 50, $0.43/ea
Sold in multiples of 21 for $449.19
$449.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-180
- Zoro # G1689359
- UPC # 842028050649
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P180,PK50 |
Description
Grip Disc,3 In.,P180,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- 3M Heavy Duty Stripping Pad, CRS, Two-pa, PK8 (10111NA)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK50 (AE23205032)
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AC-232-180)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- Mirka Hook & Loop Sanding Discs