Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P150, PK50
Mfr # 23-608-150
Zoro # G1689392
product price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-608-150
- Zoro # G1689392
- UPC # 842028050632
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,3",P150,PK50 |
Description
Grip Disc,3 In.,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- 3M Mandrel (933)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AE23205025)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK50 (AC-232-220)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- GATOR FINISHING 50PK 58HoleHL 80G Disc (4344)
- Mirka Hook & Loop Sanding Discs