Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 6", P500 Grit, PK20
Mfr # 8A-241-500
Zoro # G1691459
product price: $101.99
/pk 20, $5.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 500
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-241-500
- Zoro # G1691459
- UPC # 842028013668
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 500 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,6",P500 Grit,PK20 |
Series | Abralon |
Description
Foam,Grip Disc,6 In.,P500 Grit,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding and Finishing Disc Holder, PK12 (03051)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (108795)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- MIRKA Iridium 6" Grip 121H 80 (24-6MH-080)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- MIRKA Mirka Ma8A.618.500 12In Abralon Foam Grip Disc 500 Grit - Grey (MA8A.618.500)
- MIRKA Abranet 5" Grip Wedge P600 (9A-224-600)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #120 (M-164289)
- Mirka Hook & Loop Sanding Discs