Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 6", P360 Grit, PK10
Mfr # 8A-240-360
Zoro # G1691319
product price: $47.39
/pk 10, $4.74/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 360
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-240-360
- Zoro # G1691319
- UPC # 842028043122
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 360 |
Abrasive Type | Special Abralon Coating |
Series | Abralon |
Item | Foam,Grip Disc,6",P360 Grit,PK10 |
Description
Foam,Grip Disc,6 In.,P360 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- MARSHALLTOWN Sander Poleswl9-3/8X3.25 (PS660)
- MIRKA Osp-4 Finishing Soft Disc 6" Grip 15H (OS-711-004)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- MIRKA Iridium 3" Grip 20H 180 (24-3MH-180)
- MIRKA Q.Silver 6" Grip 15H P320 (2B-611-320)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #600 (Festool 5x9) (M-179049)
- Mirka Hook & Loop Sanding Discs