Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 6", P3000 Grit, PK20
Mfr # 8A-241-3000
Zoro # G1691300
product price: $102.99
/pk 20, $5.15/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 3000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-241-3000
- Zoro # G1691300
- UPC # 842028038166
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 3000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,6",P3000 Grit,PK20 |
Series | Abralon |
Description
Foam,Grip Disc,6 In.,P3000 Grit,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- DYNABRADE Dynabug II, Disc Pad, 3" X 4-1/4" (56355)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- MIRKA Film-Backed Grip Disc, 5", P2500, PK50 (FM-612-2500)
- MIRKA Vacuum, Grip Disc, 3", 6H, P800, PK50 (23-634-800)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- MIRKA Iridium 5" Grip 89H 500 (24-5MH-500)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- Mirka Hook & Loop Sanding Discs