Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 6", P3000 Grit, PK10
Mfr # 8A-240-3000
Zoro # G1691249
product price: $43.09
/pk 10, $4.31/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 3000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-240-3000
- Zoro # G1691249
- UPC # 842028043160
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 3000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,6",P3000 Grit,PK10 |
Series | Abralon |
Description
Foam,Grip Disc,6 In.,P3000 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- MAKITA X-LOCK 4 1/2x0.045x7/8" Metal and Sta (E-00446)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56102)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- MIRKA Foam, Grip Disc, 3", P4000 Grit, PK20 (8A-241-4000RP)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AC-241-500)
- MAKITA 6" Round Backing Pad (Hook & Loop) (A-91207)
- Mirka Hook & Loop Sanding Discs