Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 6", P1000 Grit, PK20
Mfr # 8A-241-1000
Zoro # G1691501
product price: $92.89
/pk 20, $4.64/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 1000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-241-1000
- Zoro # G1691501
- UPC # 842028013576
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 1000 |
Abrasive Type | Special Abralon Coating |
Series | Abralon |
Item | Foam,Grip Disc,6",P1000 Grit,PK20 |
Description
Foam,Grip Disc,6 In.,P1000 Grit,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- WIDIA Carbide Bur, Flame Shape (M41448)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AC-241-500)
- MIRKA Film-Back Grip Disc, 6", 15H, P800, PK50 (FM-611-800)
- MIRKA Mesh Grip, Disc, 3", P800 Grit, PK50 (AE-203-800)
- MIRKA Grip Disc, 5", P120, PK50 (23-612-120)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (9A-241-400)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- Mirka Hook & Loop Sanding Discs