Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 3", P4000 Grit, PK10
Mfr # 8A-240-4000
Zoro # G1691328
product price: $45.89
/pk 10, $4.59/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 4000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-240-4000
- Zoro # G1691328
- UPC # 842028043177
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 4000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,3",P4000 Grit,PK10 |
Series | Abralon |
Description
Foam,Grip Disc,3 In.,P4000 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254461167)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 (9A-232-600)
- TANIS BRUSH Hand Tube Brush, .010, Nylon, 1/2" dia. (06688)
- MIRKA Caratflex 5" Psa P180, Abrasive Sheet (02-314-180)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK10 (9A-241-APRP)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Q.Silver 6" Psa P120 (2B-342-120)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AE24105081)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- Mirka Hook & Loop Sanding Discs