Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 3", P3000 Grit, PK20
Mfr # 8A-203-3000
Zoro # G1691230
product price: $41.99
/pk 20, $2.10/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 3000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-203-3000
- Zoro # G1691230
- UPC # 842028038159
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 3000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,3",P3000 Grit,PK20 |
Series | Abralon |
Description
Foam,Grip Disc,3 In.,P3000 Grit,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- PFERD W220 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank (36311)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #100 (220-280 Grit Scratch) Green (P-106122)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- MIRKA 5 in. 240 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.240)
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- Mirka Hook & Loop Sanding Discs