Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 3", P2000 Grit, PK20
Mfr # 8A-203-2000
Zoro # G1691291
original price:
$66.24
12% off
new price: $57.89
/pk 20, $2.89/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 2000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-203-2000
- Zoro # G1691291
- UPC # 842028013545
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 2000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,3",P2000 Grit,PK20 |
Series | Abralon |
Description
Foam,Grip Disc,3 In.,P2000 Grit,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- DYNABRADE Belt, 80G, 1/8"X24" (79054)
- MIRKA Q.Silver 5" Grip P120 (2B-612-120)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK35 (9A-232-AP)
- MIRKA Gold 8" Grip P36 (23-631-036)
- MIRKA Iridium 2.75"X120' Psa 180 (24-584-180)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- Mirka Hook & Loop Sanding Discs