Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 1.3", P500 Grit, PK10
Mfr # 8A-600-500
Zoro # G1691553
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/4"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 500
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-600-500
- Zoro # G1691553
- UPC # 842028089335
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 500 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,1.3",P500 Grit,PK10 |
Series | Abralon |
Description
Foam,Grip Disc,1.3 In.,P500 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 280G, Brown (66261126281)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- MIRKA Film-Backed Grip Disc, 5", P1000, PK50 (FM-612-1000)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- MIRKA Foam, Grip Disc, 3", P4000 Grit, PK10 (8A-240-4000)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- MIRKA Q.Silver 5" Psa P120 (2B-332-120)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- Mirka Hook & Loop Sanding Discs