Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 1.3", P360 Grit, PK10
Mfr # 8A-600-360
Zoro # G1691468
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/4"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 360
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-600-360
- Zoro # G1691468
- UPC # 842028089328
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 360 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,1.3",P360 Grit,PK10 |
Series | Abralon |
Description
Foam,Grip Disc,1.3 In.,P360 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57075)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- MIRKA Q.Silver 6" Grip 15H P320 (2B-611-320)
- MIRKA Caratflex 5" Psa P180, Abrasive Sheet (02-314-180)
- MIRKA Abralon 12" Grip 500 (8A-618-500)
- MIRKA Gold 8" Grip P180 (23-631-180)
- MIRKA Grip Disc, 5", P80, PK50 (23-612-080)
- MIRKA Mesh Grip, Disc, 6", P80 Grit, PK50 (AC-241-080)
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 120-Grit, PK 5 (48906)
- Mirka Hook & Loop Sanding Discs