Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 1.3", P2000 Grit, PK10
Mfr # 8A-600-2000
Zoro # G1691510
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/4"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 2000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 8A-600-2000
- Zoro # G1691510
- UPC # 842028089359
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 2000 |
Abrasive Type | Special Abralon Coating |
Item | Foam,Grip Disc,1.3",P2000 Grit,PK10 |
Series | Abralon |
Description
Foam,Grip Disc,1.3 In.,P2000 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- MILWAUKEE TOOL 3" Carbide Abrasive Blade (49-94-3005)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 40GR (07J424)
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (9A-241-1000)
- MIRKA Gold 4.5"X30' Psa P180 (23-573-180)
- MIRKA Mirka Ma9A.129.Ap 3X4 Abranet Mesh Grip Sheet (MA9A.129.AP)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- Mirka Hook & Loop Sanding Discs