Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 1.3", P1000 Grit, PK10
Mfr # 8A-600-1000
Zoro # G1691562
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/4"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 1000
- Abrasive Type Special Abralon Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 8A-600-1000
- Zoro # G1691562
- UPC # 842028089342
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | 1000 |
Abrasive Type | Special Abralon Coating |
Series | Abralon |
Item | Foam,Grip Disc,1.3",P1000 Grit,PK10 |
Description
Foam,Grip Disc,1.3 In.,P1000 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685630)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK25 (11-31650)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Foam, Grip Disc, 3", P3000 Grit, PK20 (8A-203-3000)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Q.Silver 6" Grip 15H 800 (2C-611-800)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- Mirka Hook & Loop Sanding Discs