Shop All Air Sanders, Buffers & Polishers
Mirka
Finishing Sander, 3"dia., Grip, Non-Vac
Mfr # MR-3
Zoro # G1695351
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 3"
- Free Speed 12,000 rpm
- Wheel Dia. 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MR-3
- Zoro # G1695351
- UPC # 842028014856
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Wheel Dia. | 2.5mm |
Details
Item | Finishing Sander Non Vacuum Grip |
Free Speed | 12,000 rpm |
Description
Finishing Sander,3 In.dia.,Grip,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- HYDE Carton & Box Cutter Knife (42005)
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- MIRKA Pros Sander 6" (MRP-650SGV)
- MIRKA 3" Vac-Ready Finishing Sander 5Mm Orbit (MR-350CV)
- MIRKA Pros Sander 5" (MRP-525NV)
- MIRKA Two-Hand, Orbit Polisher, 3", 12mm Orbit (MROP-312TH)
- MIRKA Orbital Sander, 5"/5mm Orbit, Vac-Ready (MRP-550CV)
- DYNABRADE Air Polisher, 5 In. Pad, 10000 rpm (58455)
- Mirka Air Sanders, Buffers & Polishers