Shop All Air Sanders, Buffers & Polishers
Mirka
Finishing Sander, 1.25", 5mm Orbit
Mfr # MROS150
Zoro # G1695659
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 1-1/4"
- Free Speed 8,000 rpm
- Wheel Dia. 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MROS150
- Zoro # G1695659
- UPC # 842028057457
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1-1/4" |
Wheel Dia. | 5mm |
Details
Item | Orbital Finish Sander |
Free Speed | 8,000 rpm |
Description
Finishing Sander,1.25 In.,5mm Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- GEARWRENCH Rat Hd Assy Replc Kit for 85065/85048 (8506504-03)
- MASON Pad, Anti Vibration (5C025)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- MIRKA Pros Sander 6" (MRP-680CV)
- MIRKA Pneumatic Angle Orbital Sander, 1-1/4" (MAOS130)
- MIRKA Self-Vacuum Sander, 5", 5mm Orbit (MR-5SGV)
- MIRKA Pros Sander 6" (MRP-650SGV)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- Mirka Air Sanders, Buffers & Polishers