Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 6", P2500, PK50
Mfr # FM-622-2500
Zoro # G1694977
product price: $58.95
/pk 50, $1.18/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-622-2500
- Zoro # G1694977
- UPC # 842028070265
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P2500 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Backed Grip Disc,6",P2500,PK50 |
Description
Film-Backed Grip Disc,6 In.,P2500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- MIRKA Grip Disc, 5", P120, PK50 (23-612-120)
- MIRKA Iridium 2.75"X120' Psa 120 (24-584-120)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- Mirka Hook & Loop Sanding Discs