Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 6", P1200, PK50
Mfr # FM-622-1200
Zoro # G1694861
product price: $56.19
/pk 50, $1.12/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-622-1200
- Zoro # G1694861
- UPC # 842028057488
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1200 |
Abrasive Type | Semi Open Coat |
Item | Film-Backed Grip Disc,6",P1200,PK50 |
Series | Microstar |
Description
Film-Backed Grip Disc,6 In.,P1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Right Glove- 24X8 (412020R)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- MIRKA Gold 8" Grip P180 (23-631-180)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- MIRKA Abralon 5" Grip 180 (8A-232-180)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- U S MINERALS 50LB FineBlast Abrasive (07TSFBR5)
- Mirka Hook & Loop Sanding Discs