Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 5", P2500, PK50
Mfr # FM-612-2500
Zoro # G1694749
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P2500
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # FM-612-2500
- Zoro # G1694749
- UPC # 842028070241
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P2500 |
Abrasive Type | Semi Open Coat |
Item | Film-Backed Grip Disc,5",P2500,PK50 |
Series | Microstar |
Description
Film-Backed Grip Disc,5 In.,P2500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole (62003)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine (51521)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- MIRKA Mesh Grip, Disc, 3", P800 Grit, PK50 (AE-203-800)
- MIRKA Osp-4 Finishing Soft Disc 6" Grip 15H (OS-711-004)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- MIRKA Q.Silver 5" Psa P150 (2B-332-150)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- Mirka Hook & Loop Sanding Discs