Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 5", P2000, PK50
Mfr # FM-612-2000
Zoro # G1694773
product price: $48.99
/pk 50, $0.98/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P2000
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-612-2000
- Zoro # G1694773
- UPC # 842028070234
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P2000 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Backed Grip Disc,5",P2000,PK50 |
Description
Film-Backed Grip Disc,5 In.,P2000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUTOFF DISC 7"" DC (DBD070063701F)
- PFERD Long Handle Fender Brush - Cream Colored Synthetic Fill (89439)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- 3M Wheel Weight Universal Cutting Tool (61479)
- MIRKA Foam, Grip Disc, 3", P4000 Grit, PK10 (8A-240-4000)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK50 (AC-232-220)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- MIRKA Gold 8" Grip P80 (23-631-080)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- Mirka Hook & Loop Sanding Discs