Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 5", P1000, PK50
Mfr # FM-612-1000
Zoro # G1694633
product price: $49.39
/pk 50, $0.99/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-612-1000
- Zoro # G1694633
- UPC # 842028057556
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Semi Open Coat |
Item | Film-Backed Grip Disc,5",P1000,PK50 |
Series | Microstar |
Description
Film-Backed Grip Disc,5 In.,P1000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- FULL CIRCLE RADIUS360 SANDING TL 9"" (R360)
- MIRKA Lambs Wooll, Polishing Pad, 6"x.75", PK2 (MPADLW-6)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- MIRKA Mirka Ma8A.618.500 12In Abralon Foam Grip Disc 500 Grit - Grey (MA8A.618.500)
- MIRKA 6 in. Abralon Foam Grip Disc 2000 Grit (MI136770)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 800 Grit, PK50 (77696007787)
- Mirka Hook & Loop Sanding Discs