Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 3", P2000, PK50
Mfr # FM-608-2000
Zoro # G1694618
product price: $28.55
/pk 50, $0.57/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P2000
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-608-2000
- Zoro # G1694618
- UPC # 842028070272
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P2000 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Backed Grip Disc,3",P2000,PK50 |
Description
Film-Backed Grip Disc,3 In.,P2000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- ALC Blasting Gloves, PR (40023)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK2 (8A-241-1000RP)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- MIRKA 5 in. 80 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.080)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- Mirka Hook & Loop Sanding Discs