Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 3", P1500, PK50
Mfr # FM-608-1500
Zoro # G1694627
product price: $30.19
/pk 50, $0.60/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1500
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-608-1500
- Zoro # G1694627
- UPC # 842028057617
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1500 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Backed Grip Disc,3",P1500,PK50 |
Description
Film-Backed Grip Disc,3 In.,P1500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill 76864 Bench Grinder Wire Wheels 6" Dia. Steel Crimped (76864)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- MIRKA Abranet 9" Grip P180 (9A-223-180RP)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- MIRKA Gold 5" Psa P800 No Liner (23-314-800NL)
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- MIRKA Iridium 6" Psa 80 (24-342-080)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in120X50PK (34515)
- Mirka Hook & Loop Sanding Discs