Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 3", P1000, PK50
Mfr # FM-608-1000
Zoro # G1694642
product price: $28.39
/pk 50, $0.57/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
- Abrasive Type Semi Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-608-1000
- Zoro # G1694642
- UPC # 842028057594
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Semi Open Coat |
Item | Film-Backed Grip Disc,3",P1000,PK50 |
Series | Microstar |
Description
Film-Backed Grip Disc,3 In.,P1000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 100 G, SC (7000118312)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- DIABLO MASONRY CUTOFF DISC 10"" (DBD100093L01C)
- METABO 10 Sanding Belt 1-1/2" x 30" P80 ZK PK (626306000)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- MIRKA Abralon 5" Grip 8H Wedge 2000 (8A-234-2000)
- MIRKA Grip Disc, 5", P800, PK50 (23-612-800)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (63642506234)
- Mirka Hook & Loop Sanding Discs