Shop All Hook & Loop Sanding Discs
Mirka
Film-Back Grip Disc, 3", AO, P600, PK50
Mfr # FA-608-600
Zoro # G1694487
product price: $28.39
/pk 50, $0.57/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Film Backed Vacuum Grip Disc
- Grade SR3, SR5, SR7
- Abrasive Material Aluminum Oxide
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FA-608-600
- Zoro # G1694487
- UPC # 842028054173
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Film Backed Vacuum Grip Disc |
Grade | SR3, SR5, SR7 |
Abrasive Material | Aluminum Oxide |
Grit | 600 |
Abrasive Type | Mono Layer Coating |
Item | Film-Back Grip Disc,3",AO,P600,PK50 |
Series | Polarstar |
Description
Film-Back Grip Disc,3 In.,AO,P600,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Fine (07M424)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- MIRKA Mesh Grip, Disc, 8", P120 Grit, PK50 (9A-252-120)
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- Mirka Hook & Loop Sanding Discs