Shop All Hook & Loop Sanding Discs
Mirka
Film-Back Grip Disc, 3", 6H, P1000, PK50
Mfr # FM-634-1000
Zoro # G1694940
product price: $29.69
/pk 50, $0.59/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design 6 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FM-634-1000
- Zoro # G1694940
- UPC # 842028062390
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Semi Open Coat |
Item | Film-Back Grip Disc,3",6H,P1000,PK50 |
Series | Microstar |
Description
Film-Back Grip Disc,3 In.,6H,P1000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sh-5 Dc (01W330)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- MIRKA Vacuum, Grip Disc, 3", 6H, P600, PK50 (23-634-600)
- MIRKA Iridium 5" Grip 89H 500 (24-5MH-500)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (AE-203-320)
- DIABLO SandNet Discs w/Connection Pad, 32, PK10 (DND060320H10I)
- Mirka Hook & Loop Sanding Discs