Shop All Sandpaper Sheets
Mirka
Coarse, PSA Sheet, 2.75x16.5", P60, PK50
Mfr # 40-364-060
Zoro # G1690698
product price: $69.25
/pk 50, $1.39/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Coarse Cut
- Backing Weight F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-364-060
- Zoro # G1690698
- UPC # 842028010766
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 60 |
Backing Material | Paper |
Series | Coarse Cut |
Backing Weight | F |
Color | Maroon |
Abrasive Material | Aluminum Oxide |
Description
Coarse,PSA Sheet,2.75x16.5 In.,P60,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, Extra Coarse, 6x1x1 in, PK5 (61463610354)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK3 (07660768164)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P40, PK50 (40-364-040)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P150, PK50 (40-364-150)
- MIRKA Abranet Ace 3"X3"X3" Grip P400 (AC-951-400)
- MIRKA Gold 2.75X17.5" Plain P120, Abrasive (23-170-120)
- MIRKA Abranet 4"X6"X6" Grip P120 (9A-219-120RP)
- NORTON CO Norton 1932060 WallSand 11.25 x 4.19 in. 120 Grit Fine Silicon Carbide Drywall Sanding Screen - Pack of 10 (1932060)
- Mirka Sandpaper Sheets