Shop All Sandpaper Sheets
Mirka
Coarse, PSA Sheet, 2.75x16.5", P40, PK50
Mfr # 40-364-040
Zoro # G1690707
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Coarse Cut
- Backing Weight F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 40-364-040
- Zoro # G1690707
- UPC # 842028010759
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 40 |
Backing Material | Paper |
Series | Coarse Cut |
Backing Weight | F |
Abrasive Material | Aluminum Oxide |
Color | Maroon |
Description
Coarse,PSA Sheet,2.75x16.5 In.,P40,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- BULLARD ABRASIVES Cut-Off Wheel, 4-1/2 x .045 x 7/8 T1, PK5 (5321)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P150, PK50 (40-364-150)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P36, PK50 (40-364-036)
- MIRKA Abranet Ace 2.375 "X 3.75" Teardrop P400 (AC-953-400)
- MIRKA Gold 2.75X17.5" Plain P180, Abrasive (23-170-180)
- MIRKA Osp-1 Body Filler 2.75"X33.5' Perf-Roll (OS-570-001)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- Mirka Sandpaper Sheets