Shop All Sandpaper Sheets
Mirka
Coarse, PSA Sheet, 2.75x16.5", P36, PK50
Mfr # 40-364-036
Zoro # G1690768
product price: $67.99
/pk 50, $1.36/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Coarse Cut
- Backing Weight F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-364-036
- Zoro # G1690768
- UPC # 842028010742
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | PSA File Sheet |
Grit | 36 |
Backing Material | Paper |
Series | Coarse Cut |
Backing Weight | F |
Color | Maroon |
Abrasive Material | Aluminum Oxide |
Description
Coarse,PSA Sheet,2.75x16.5 In.,P36,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med (66253263034)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91090)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P150, PK50 (40-364-150)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P40, PK50 (40-364-040)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P60, PK50 (40-364-060)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Abranet Ace 3"X4" Grip P220 (AC-129-220)
- MIRKA Gold 2.75X8" Grip 8H P80 (23-635-080)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- Mirka Sandpaper Sheets