Shop All Adhesive Discs
Mirka
Coarse Cut, PSA Disc, 6", P60, PK50
Mfr # 40-341-060
Zoro # G1690558
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Coarse Cut-40
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 40-341-060
- Zoro # G1690558
- UPC # 842028010629
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Coarse Cut-40 |
Abrasive Type | Coated |
Abrasive Grit | P60 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coarse Cut,PSA Disc,6 In.,P60,,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93397)
- NORTON CO Qk Chang Dsc BU Pad, 3D, TR, 3D (66623341085)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- MIRKA PSA Disc, Heavy Duty, 6", P40, PK50 (23-341-040)
- MIRKA PSA Disc, Roll, 6", P80, PK100 (23-342-080)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA Disc, 5", P800, PK50 (23-332-800)
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 220G, F-Weight, PK 10 (352117)
- Mirka Adhesive Discs