Shop All Adhesive Discs
Mirka
Coarse Cut, PSA Disc, 6", P120, PK100
Mfr # 40-341-120
Zoro # G1690567
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Coarse Cut-40
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 40-341-120
- Zoro # G1690567
- UPC # 842028010650
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Coarse Cut-40 |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coarse Cut,PSA Disc,6 In.,P120,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- Mirka Adhesive Discs