Shop All Adhesive Discs
Mirka
Coarse Cut, PSA Disc, 5", P60, PK50
Mfr # 40-332-060
Zoro # G1690433
product price: $37.09
/pk 50, $0.74/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Coarse Cut-40
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-332-060
- Zoro # G1690433
- UPC # 842028010551
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Coarse Cut-40 |
Abrasive Type | Coated |
Abrasive Grit | P60 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coarse Cut,PSA Disc,5 In.,P60,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (93494)
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722165)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- MIRKA PSA Disc, Roll, 6", P80, PK100 (23-342-080)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- Mirka Adhesive Discs