Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 6", P80, PK25
Mfr # 40-622-080
Zoro # G1690969
product price: $33.25
/pk 25, $1.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-622-080
- Zoro # G1690969
- UPC # 842028010957
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Semi Open Coat |
Series | Coarse Cut |
Item | Coarse Cut,Grip Disc,6",P80,PK25 |
Description
Coarse Cut,Grip Disc,6 In.,P80,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40905 Abrasive Strainer, Steel (40905)
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- MIRKA Q.Silver 3" Grip P400 (2B-608-400)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK10 (9A-241-180RP)
- MIRKA Abranet 9" Grip P180 (9A-223-180)
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- Mirka Hook & Loop Sanding Discs