Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 6", P40, PK25
Mfr # 40-622-040
Zoro # G1690829
product price: $42.79
/pk 25, $1.71/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-622-040
- Zoro # G1690829
- UPC # 842028010933
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Abrasive Type | Semi Open Coat |
Item | Coarse Cut,Grip Disc,6",P40,PK25 |
Series | Coarse Cut |
Description
Coarse Cut,Grip Disc,6 In.,P40,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- DEDECO SUNBURST 5/8" TC DISC ASSORTMENT (A/O) 86/KIT (1220)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- MIRKA Abralon 12" Grip 360 (8A-618-360)
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- MIRKA Mesh Grip, Disc, 8", P120 Grit, PK50 (9A-252-120)
- 3M Sanding Disc, 320 Grit, 6 in. Dia, PK100 (XA012058005)
- Mirka Hook & Loop Sanding Discs