Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 5H, 5", P80, PK50
Mfr # 40-614-080
Zoro # G1690759
product price: $49.75
/pk 50, $1.00/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-614-080
- Zoro # G1690759
- UPC # 842028016096
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Semi Open Coat |
Item | Coarse Cut,Grip Disc,5H,5",P80,PK50 |
Series | Coarse Cut |
Description
Coarse Cut,Grip Disc,5H,5 In.,P80,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 60 Grit, 3Pk (75002)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 1" Pipe, 2 Prong (FE-100)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK10 (9A-241-180RP)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- Mirka Hook & Loop Sanding Discs