Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 5H, 5", P40, PK50
Mfr # 40-614-040
Zoro # G1690652
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 40-614-040
- Zoro # G1690652
- UPC # 842028016089
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Abrasive Type | Semi Open Coat |
Series | Coarse Cut |
Item | Coarse Cut,Grip Disc,5H,5",P40,PK50 |
Description
Coarse Cut,Grip Disc,5H,5 In.,P40,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone (61463685460)
- CS UNITEC Pre-Polishing Compound, White (40013)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine (66260306362)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- MIRKA Vacuum, Grip Disc, 3", 6H, P220, PK50 (23-634-220)
- MIRKA Gold 8" Grip 9H P180 (23-632-180)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- MIRKA Iridium 5" Grip 89H 500 (24-5MH-500)
- MIRKA Mesh Grip, Disc, 5", P100 Grit, PK50 (9A-232-100)
- Mirka Hook & Loop Sanding Discs