Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 5", P40, PK50
Mfr # 40-612-040
Zoro # G1690521
product price: $63.25
/pk 50, $1.27/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-612-040
- Zoro # G1690521
- UPC # 842028010865
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Abrasive Type | Semi Open Coat |
Series | Coarse Cut |
Item | Coarse Cut,Grip Disc,5",P40,PK50 |
Description
Coarse Cut,Grip Disc,5 In.,P40,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78026 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (78026)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X 3/8-24" (15D035)
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- MIRKA Gold 8" Grip 9H P180 (23-632-180)
- MIRKA Iridium 6" Psa 120 (24-342-120)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (AE-203-080)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- Mirka Hook & Loop Sanding Discs