Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 3", P40, PK50
Mfr # 40-608-040
Zoro # G1690713
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 40-608-040
- Zoro # G1690713
- UPC # 842028010834
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Abrasive Type | Semi Open Coat |
Item | Coarse Cut,Grip Disc,3",P40,PK50 |
Series | Coarse Cut |
Description
Coarse Cut,Grip Disc,3 In.,P40,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- NORTON ABRASIVES Precision Sharpen File, A/O, Org/Brn, Med (61463686960)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (9A-232-400)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P80, PK50 (40-614-080)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK20 (8A-241-1000)
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- UNEEDA Sanding Disc 5" x 5 Hole Grit #600 FILMTEK Hook & Loop (M-175854)
- Mirka Hook & Loop Sanding Discs